Shop All Rain Jackets
Viking
Viking BristolBay H/D Jkt Grn
Mfr # 7125J-L
Zoro # G8487893
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 0.75mm PVC with 9 oz Cotton Twill backing
- Length 33 in
- Fabric Weight 8.8 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 7125J-L
- Zoro # G8487893
- UPC # 060405761258
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 33 in |
Fits Chest Size | 43 in |
Details
Item | Rain Jacket with Hood |
Color | Green |
Material | 0.75mm PVC with 9 oz Cotton Twill backing |
Fabric Weight | 8.8 oz |
Gender | Men's |
Number of Inside Pockets | 0 |
Resists | Acids,Animal Fats, Motor Oils |
Seam Style | Welded |
Thickness | 0.75 mm |
Includes | Neoprene Storm Cuffs |
Liner Material | Cotton Twill |
Hood Style | Attached |
Closure Type | Snap |
Number of Outside Pockets | 0 |
Rainwear Features | Chemical Resistant, Wind Resistant |
Features | Chemical Resistant, Wind Resistant |
Lining Material | Cotton Twill |
Includes Hood | Yes |
Number of Pockets | 0-3 |
Description
Rain Jacket with Hood, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps, Gender Men's, Material 0.75mm PVC with 9 oz Cotton Twill backing, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material Cotton Twill, Features Chemical Resistant, Wind Resistant, Thickness 0.75 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, 2XL, 1 PR (11-542)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, XL (70529_590-XL)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Women's Western Boot Steel Work Boot, Brown (GY9980)
- ACID EATER Acid Neutralizer, 55 gal., Liquid (1001-001)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XXL)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XL)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XL)
- VIKING Torrent Jacket, Navy, XXL (828N-XXL)
- VIKING Torrent Jacket, Black, XL (828BK-XL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-L)
- VIKING Viking Journeyman 420D Jacket Black (3307J-L)
- Viking Rain Gear