Shop All Rain Overalls
Viking
Viking ARCTIC 300D 3-IN-1 Bib Pant
Mfr # 6410PG-XXL
Zoro # G1585949
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Wind Resistant
- Number of Pockets 4-6
- Liner Material Polyester
- Gender Men's
- Rainwear Ankle Style Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6410PG-XXL
- Zoro # G1585949
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 42 in |
Maximum Chest Size | 50 in |
Maximum Waist Size | 42 in |
Minimum Chest Size | 48 in |
Size (Max. Waist x Inseam) | 2XL ( 42 in x 33 in ) |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size 2XL, Color Green/Yellow, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Adjustable Cuff, Fabric Weight 13.5 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Bench Can, 1 Qt., Galvanized Steel, Red (10175)
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Sq, 3/16 In, PK25 (87643)
- RADIANS Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo (ST12-2PGS-XL)
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass (6AKC5)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-L)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-M)
- VIKING Viking BristolBay H/D Pant Grn (7110P-M)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-S)
- VIKING Rain Bib Overall, Org, XL, 1 Pocket, Nylon (U6330PO-XL)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XL)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, 2XL (O22008)
- Viking Rain Gear