Shop All Rain Overalls
Viking
Viking ARCTIC 300D 3-IN-1 Bib Pant
Mfr # 6410PG-L
Zoro # G1585967
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Fabric Weight 12 oz
- Material Polyester
- Rainwear Features Wind Resistant
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6410PG-L
- Zoro # G1585967
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Size (Max. Waist x Inseam) | L ( 36 in x 32 in ) |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size L, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Adjustable Cuff, Fabric Weight 12 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Wrap Strip, 12 ft. L (SSWRED2)
- HILLMAN 4X6 Security Cam Sign (843336)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-9 (TDF709VPE)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A16A31)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XXXL)
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-S)
- VIKING Viking BristolBay H/D Pant Grn (7110P-L)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-XL)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-M)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-M)
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, 2XL (O32007.2X)
- Viking Workwear and Protective Clothing