Shop All Rain Overalls
Viking
Viking 300D Safety Pant-Open Roadange
Mfr # U6330PO-XXL
Zoro # G1586536
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 2XL
- Fabric Weight 4.5 oz
- Material Polyester, Polyurethane
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # U6330PO-XXL
- Zoro # G1586536
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Size (Max. Waist x Inseam) | 2XL ( 42 in x 33 in ) |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 2XL, Color Orange, Inseam 33 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 4.5 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- GE Hooded Disposable Coveralls, XL, White, Zipper Flap (GW904XL)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- JUSTRITE 10 Gallon Oily Waste Can with Foot-Operated Self-Closing Cover (9300)
- VIKING Viking BristolBay H/D Pant Grn (7110P-M)
- VIKING Rain Bib Overall, Org, 3XL, 1 Pocket, Nylon (U6330PO-XXXL)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XL)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XXXL)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-XXXL)
- VIKING Open Road Safety Pant Open Roadange (6323PO-XXL)
- OCCUNOMIX Hi-Vis Cold Weather Bib, Yellow, Mens, M (SP-BIB-BYM)
- Viking Rain Overalls