Viking

Viking 300D Safety Pant-Open Roadange


product price: $73.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
  • Fabric Weight 6.2 oz
  • Material Polyester, Polyurethane
  • Rainwear Features Wind Resistant
  • Inseam 32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Waist Size 36 in
Maximum Waist Size 36 in
Minimum Chest Size 42 in
Maximum Chest Size 44 in
Size (Max. Waist x Inseam) L ( 36 in x 32 in )

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size L, Color Orange, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.2 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.