Viking

Viking 300D Safety Pant-Green


product price: $69.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Rainwear Features Wind Resistant
  • Liner Material Nylon
  • Inseam 31 in
  • Seam Style Double Sewn, Heat Sealed, Taped
  • Fabric Weight 13.5 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Waist Size 30 in
Size S
Maximum Waist Size 30 in
Maximum Chest Size 36 in
Minimum Chest Size 34 in
Size (Max. Waist x Inseam) S ( 30 in x 31 in )

Description

Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size S, Color Green/Yellow, Inseam 31 in, Maximum Waist Size 30 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 13.5 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.