Shop All High Visibility Jackets & Coats
Viking
Viking 300D CSA Safety Jkt-Open Roadg
Mfr # 6330JO-XL
Zoro # G1586685
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015, CSA Z96-15
- Length 33 1/2 in
- Fabric Weight 13.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 6330JO-XL
- Zoro # G1586685
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 33 1/2 in |
Fits Chest Size | 40 in |
Maximum Chest Size | 47 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 3, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 33 1/2 in, Includes Lining Yes, Maximum Chest Size 47 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 6468 L Black Duck Canvas Work Jacket (6468)
- OCCUNOMIX T-Shirt, Mens, S, Yellow (LUX-SSETP2B-YS)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (12 pair) (48-73-7943B)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26225)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXL)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Green (6400JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-XXL)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-L)
- GSS SAFETY Class 3 Rain Jacket with 2 Patch Pockets (6001-L/XL)
- Viking Workwear and Protective Clothing