Shop All High Visibility Jackets & Coats
Viking
Viking 300D CSA Safety Jkt-Green
Mfr # 6330JG-L
Zoro # G1586761
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015, CSA Z96-15
- Length 33 in
- Fabric Weight 13.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6330JG-L
- Zoro # G1586761
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 33 in |
Fits Chest Size | 58 in |
Maximum Chest Size | 43 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 3, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 33 in, Includes Lining Yes, Maximum Chest Size 43 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF402AF)
- ANSELL R-Chem Impact Glove, Short Cuff, 35cm, S, PR (074-08)
- ACCUFORM Fire Alarm Sign, 8 in Height, 8 in Width, Plastic, L-Shaped, English (PSP730)
- 3M Safety Glasses, Gray Polarized (MXE1002SGAF-BLK)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXXL)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-L)
- VIKING Viking DSeries300DBLUE Jkt w/Hood (D6335JG-XXXL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXL)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XXL)
- GSS SAFETY Standard Class 3 Snap Button Windbreaker (7501-5XL)
- Viking High Visibility Jackets & Coats