Shop All Rubber Boots
Viking
Viking 15" Tall Insulated Boot
Mfr # VW38-9
Zoro # G3868593
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Footwear Width D
- Waterproof Yes
- Toe Type Plain
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VW38-9
- Zoro # G3868593
- UPC # 060405380091
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Description
Insulated, Recreational Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 9, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- 2W INTERNATIONAL High Viz Softshell Jacket, Large, Orange, Class 3 (SHL33C-3 L)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R61)
- VIKING Viking 15" Tall Insulated Boot (VW38-10)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW42-11)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-11)
- VIKING Size 6 Unisex Steel Rubber Boot, Orange/Black (VW64-1-6)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW42-7)
- VIKING Viking Insulated Mariner Boot (VW37-10)
- Viking Rubber Boots