Shop All Rubber Boots
Viking
Viking 15" Tall Insulated Boot
Mfr # VW38-11
Zoro # G3868611
product price: $151.99
/pr
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Footwear Width D
- Waterproof Yes
- Toe Type Plain
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW38-11
- Zoro # G3868611
- UPC # 060405380114
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Description
Insulated, Recreational Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 11, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4X-5X, Lime, Class 3 & Class E, Rainwear Set (RW110-4X-5X)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, L, PR (JD510-L)
- VIKING Viking Marine Kadett Boot Blue (VW24-7)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW42-7)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-11)
- VIKING Size 6 Unisex Steel Rubber Boot, Black/Yellow (VW42-6)
- VIKING Size 10 Unisex Steel Rubber Boot, Black/Yellow (VW49-10)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-9)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- Viking Foot Protection