Shop All Rubber Boots
Viking
Viking 15" Tall Insulated Boot
Mfr # VW38-10
Zoro # G3868602
product price: $151.99
/pr
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Footwear Width D
- Waterproof Yes
- Toe Type Plain
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW38-10
- Zoro # G3868602
- UPC # 060405380107
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Footwear Size | 10 |
Description
Insulated, Recreational Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 10, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge, Snap On/Off, FM, Olive, NIOSH (8500)
- SOLVEX VF, Glove, Sz 9, 4T427, PR (37185)
- TALON TRAX Boots, Size 13, 13" Height, Black, Plain, PR (29UT88)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TXBAP248)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- VIKING Size 15 Unisex Steel Rubber Boot, Black/Yellow (VW49T-15)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW42-7)
- VIKING The Viking Non-Safety Boots (VW29-16)
- VIKING The Viking Non-Safety Boots (VW29-10)
- VIKING Size 13 Unisex Steel Rubber Boot, Black/Yellow (VW42-13)
- MUCK BOOT CO Men's Edgewater Classic Ankle Boot (ECA000 M 050)
- Viking Foot Protection