Shop All Rubber Boots
Viking
Unisex Steel Rubber Boot Green/Black
Mfr # VW8-3-9
Zoro # G3867543
product price: $166.99
/pr
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Gender Unisex
- Footwear Sole Pattern Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW8-3-9
- Zoro # G3867543
- UPC # 060405830091
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | D |
Height | 15" |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knee-Shin-Instep Guard, Universal, PR (5T459)
- BOSS Glove Jersey W/Pvc Dot Plm Lrg (4024)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-8-M)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, S/M (9665 S-M)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-11)
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Viking Insulated Mariner Boot (VW37-11)
- VIKING Viking Marine Kadett Boot Blue (VW24-12)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- VIKING Men's Steel Miner Boots Black (VW49-5)
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- Viking Foot Protection