Shop All Rubber Boots
Viking
Unisex Steel Rubber Boot Green/Black
Mfr # VW8-3-11
Zoro # G3867561
product price: $166.99
/pr
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Black
- Gender Unisex
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW8-3-11
- Zoro # G3867561
- UPC # 060405830114
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Height | 15" |
Boot Height | 14 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Org, Large (8381)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 46X34 (101257-002-46-34)
- OCCUNOMIX Watch Cover, PK12 (561)
- PIP Glove Coated, White, Seamless, M, PR (34-225/M)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-9)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- VIKING Size 13 Unisex Steel Rubber Boot, Black/Yellow (VW42-13)
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Size 12 Unisex Steel Rubber Boot, Black/Yellow (VW49-12)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW49-11)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/11)
- Viking Rubber Boots