Shop All Rain Jackets
Viking
Unisex Black Polyester Waterproof Jacket size, Size: S
Mfr # 240B-S
Zoro # G7332628
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Material Polyester/PVC shell fabric
- Style Waterproof
- Fits Chest Size 34" to 36"
- Type Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 240B-S
- Zoro # G7332628
- UPC # 00060405979929
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PVC shell fabric |
Style | Waterproof |
Type | Waterproof |
Closure Type | zipper |
Lining Material | Mesh |
Water-Resistant | Yes |
Description
BT Element Jacket,Solid,Black,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE MADISON Ultra Work Sport Anti-Fatigue Insoles B Shoe Men 5-6Women 7.5-8.5 (CH735363)
- PIG Build-A-Berm Spill Containment Berm (PLR283)
- MCR SAFETY MCR Safety® BearKat® BK310AF Safety Glasses BK3, Clear Anti-Fog Lens, Clear Frame (BK310AF)
- ZORO SELECT Sand Bag, Polypropylene, 27 in L, 18 in W, White (6FGY2)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXXL)
- VIKING Viking Journeyman Hood (5112)
- VIKING BT Element Jacket, Solid, Dusk, M (240D-M)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-M)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XXL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- TINGLEY Tingley® Iron Eagle® 10 Mil Polyurethane Rain Jacket, Large (J22107.LG)
- Viking Rain Gear