Shop All Rain Jackets
Viking
Unisex Black Polyester Waterproof Jacket size, Size: L
Mfr # 240B-L
Zoro # G7332573
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester/PVC shell fabric
- Lining Material Mesh
- Style Waterproof
- Fits Chest Size 42" to 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 240B-L
- Zoro # G7332573
- UPC # 00060405979943
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PVC shell fabric |
Lining Material | Mesh |
Style | Waterproof |
Closure Type | zipper |
Type | Waterproof |
Water-Resistant | Yes |
Description
BT Element Jacket,Solid,Black,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES MAT, WRKSTTN, FLR, WELLNESS (FEL8707002)
- AMERIC Ventilation Duct Carrier, 10x34, Ylw (AM-DCP0825)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32113M)
- CUMMINS Pullover Fleece Hoodie Mens Htr Gry XL (CMN5001)
- VIKING BT Element Jacket, Solid, Dusk, L (240D-L)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XXL)
- VIKING Torrent Lined Jacket, Navy, 3XL (828N-XXXL)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-L)
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- Viking Workwear and Protective Clothing