Shop All Rain Jackets
Viking
Torrent Lined Jacket, Navy, 3XL
Mfr # 828N-XXXL
Zoro # G7335017
original price:
$78.75
22% off
new price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Polyester/PVC shell fabric
- Fits Chest Size 52" to 54"
- Closure Type zipper
- Lining Material Mesh, Taffetta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 828N-XXXL
- Zoro # G7335017
- UPC # 00060405969074
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Details
Item | Jacket |
Color | Navy |
Material | Polyester/PVC shell fabric |
Closure Type | zipper |
Lining Material | Mesh, Taffetta |
Water-Resistant | Yes |
Description
Torrent Lined Jacket,Navy,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Aluminum, Red, White (476N37)
- HEXARMOR Safety Gloves, PR (3025-XXL (11))
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 2XL, White (TY122SWH2X0025VP)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Pilot Series (40274)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XL)
- VIKING Viking Journeyman PVC Jacket Green (4110J-L)
- VIKING Unisex Black Polyester Waterproof Jacket size, Size: L (240B-L)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XL)
- VIKING Torrent Lined Jacket, Black, M (828BK-M)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XL)
- CARHARTT High Visibility Rain Jacket, Green, XL (105300-BLMXLREG)
- Viking Rain Jackets