Shop All Rain Jackets
Viking
Torrent Lined Jacket, Black, S
Mfr # 828BK-S
Zoro # G7334953
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Polyester/PVC shell fabric
- Fits Chest Size 34" to 36"
- Style Hooded
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 828BK-S
- Zoro # G7334953
- UPC # 00060405968923
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PVC shell fabric |
Style | Hooded |
Closure Type | zipper |
Type | Hooded |
Lining Material | Mesh, Taffetta |
Water-Resistant | Yes |
Description
Torrent Lined Jacket,Black,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-7/S)
- DUNLOP Size 4 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 60378 (60378)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 4097-B (4097-B)
- VIKING Torrent Lined Jacket, Navy, 3XL (828N-XXXL)
- VIKING Viking Journeyman 420D Jacket Green (3305J-S)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XXL)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-L)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXXL)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-5X (56001-30-2-GRN-5X)
- Viking Rain Jackets