Shop All Rain Jackets
Viking
Torrent Jacket, Navy, XXL
Mfr # 828N-XXL
Zoro # G7335023
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester/PVC shell fabric
- Lining Material Mesh, Taffetta
- Fits Chest Size 48" to 50"
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 828N-XXL
- Zoro # G7335023
- UPC # 00060405969067
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Color | Navy |
Material | Polyester/PVC shell fabric |
Lining Material | Mesh, Taffetta |
Closure Type | zipper |
Water-Resistant | Yes |
Description
Torrent Jacket,Navy,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY PVC Polyester Rain Coat with Detachable Hood - LARGE (40450)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 100)
- CONDOR Smock Apron, Yellow, XL, 46-1/2 In. Long (11J844)
- DUNLOP Knee Boots, Size 9, 17" H, Yellow, Plain, PR (8805000)
- VIKING Torrent Jacket, Black, XXL (828BK-XXL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXXL)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXL)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XXL)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XL)
- Viking Rain Gear