Shop All Rain Jackets
Viking
Torrent Jacket, Black, XXL
Mfr # 828BK-XXL
Zoro # G7334947
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester/PVC shell fabric
- Type Hooded
- Fits Chest Size 48" to 50"
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 828BK-XXL
- Zoro # G7334947
- UPC # 00060405968961
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PVC shell fabric |
Type | Hooded |
Closure Type | zipper |
Style | Hooded |
Lining Material | Mesh, Taffetta |
Water-Resistant | Yes |
Description
Torrent Jacket,Black,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1106KABLU15845)
- BRADY Arrow Tape, Black/White, 4 In. W, 91409 (91409)
- MAJESTIC GLOVE Cut Resistant Glove, Polyurethane, XL, PK12 (35-1500/XL)
- CONDOR Leather Drivers Gloves, Pigskin, 2XL, PR (2MCZ4)
- VIKING Torrent Jacket, Navy, XXL (828N-XXL)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XXL)
- VIKING Viking Journeyman PVC Jacket Green (4110J-L)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XXL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-M)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XL)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Small (7040-CD S)
- Viking Rain Gear