Shop All Rain Jackets
Viking
Torrent 3-in-1 Jacket, Black, XXL
Mfr # 829BK-XXL
Zoro # G7335069
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Polyester/PVC shell fabric
- Fits Chest Size 48" to 50"
- Lining Material Mesh, Taffetta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 829BK-XXL
- Zoro # G7335069
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PVC shell fabric |
Lining Material | Mesh, Taffetta |
Closure Type | Adjustable Cuffs With Hook-And-Loop, Zipper |
Water-Resistant | Yes |
Description
Torrent 3-in-1 Jacket,Black,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemtag(r) Kit, Wht, CFR 1910.1200 (CHEM-CTSH)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (460L-09)
- MCR SAFETY Corded Double Palm Poly Cotton Na, S, PK12 (9018CDPCS)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 10 ft. Black/Yellow Belt (WMX140-YW-BYD-M-M-100)
- VIKING Viking Journeyman 420D Jacket Black (3307J-S)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-M)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-L)
- VIKING Viking Journeyman PVC Jacket Green (4110J-L)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-M)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XXL)
- CONDOR Raincoat with Detachable Hood, Yellow, 3XL (1FBB3)
- Viking Rain Gear