Shop All Rain Jackets
Viking
Torrent 3-in-1 Jacket, Black, 3XL
Mfr # 829BK-XXXL
Zoro # G7335251
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material Polyester/PVC shell fabric
- Lining Material Mesh, Taffetta
- Fits Chest Size 52" to 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 829BK-XXXL
- Zoro # G7335251
- UPC # 00060405995905
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PVC shell fabric |
Lining Material | Mesh, Taffetta |
Closure Type | Adjustable Cuffs With Hook-And-Loop, Zipper |
Water-Resistant | Yes |
Description
Torrent 3-in-1 Jacket,Black,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PN)
- TOUGH DUCK Duck Safety Vest, SV061-NAVY-XL (SV061)
- EDGE EYEWEAR Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch (TSK21-G15-7)
- MCR SAFETY Leather Palm Gloves, Pigskin, M, PR (3405M)
- VIKING Viking Journeyman 420D Jacket Green (3305J-L)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-L)
- VIKING BT Element Jacket, Solid, Dusk, XL (240D-XL)
- VIKING Torrent 3-in-1 Jacket, Black, S (829BK-S)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXXL)
- VIKING Torrent Lined Jacket, Black, L (828BK-L)
- Viking Rain Gear