Shop All Rubber Boots
Viking
The Viking Non-Safety Boots
Mfr # VW29-7
Zoro # G3868356
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Chevron
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW29-7
- Zoro # G3868356
- UPC # 060405807635
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 7, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- BRADY Nanotag(tm) Tag Hldr Kit, Wht, Plstc (NAN-H)
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- ILC DOVER Sentinel Full Hood, PK25 (S-3113-25)
- VIKING Size 11 Unisex Steel Work boots, Black/Blue (VW88-11)
- VIKING Size 7 Unisex Steel Rubber Boot, Orange/Black (VW64-1-7)
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING The Viking Non-Safety Boots (VW29-6)
- VIKING Size 12 Unisex Steel Rubber Boot, Black/Yellow (VW42-12)
- VIKING Viking Insulated Mariner Boot (VW37-13)
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ10 (R23010)
- Viking Foot Protection