Shop All Rubber Boots
Viking
The Viking Non-Safety Boots
Mfr # VW29-6
Zoro # G3868347
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Chevron
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VW29-6
- Zoro # G3868347
- UPC # 060405807628
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 6, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- NMC Hard Hat Area Graphic Bilingual (ESD651RB)
- NMC Danger 480 Volts Label, Pk5, D101AP (D101AP)
- DEWALT Electronic Hearing Bluetooth Hearing Protector Ear Muff (DPG17)
- VIKING The Viking Non-Safety Boots (VW29-8)
- VIKING The Viking Non-Safety Boots (VW29-11)
- VIKING The Viking Non-Safety Boots (VW29-14)
- VIKING The Viking Non-Safety Boots (VW29-16)
- VIKING Size 6 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Viking Marine Kadett Boot Blue (VW24-6)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 150)
- Viking Foot Protection