Shop All Rubber Boots
Viking
The Viking Non-Safety Boots
Mfr # VW29-16
Zoro # G3868444
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Chevron
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW29-16
- Zoro # G3868444
- UPC # 060405807543
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 16 |
Footwear Width | D |
Height | 13" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 16 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 16, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121401729)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (4568)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHLG002500)
- VIKING The Viking Non-Safety Boots (VW29-11)
- VIKING The Viking Non-Safety Boots (VW29-12)
- VIKING The Viking Non-Safety Boots (VW29-6)
- VIKING Viking 15" Tall Insulated Boot (VW38-10)
- VIKING Viking Insulated Mariner Boot (VW37-8)
- VIKING Size 5 Unisex Steel Rubber Boot, Black/Yellow (VW49T-5)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Green (15D833)
- Viking Foot Protection