Shop All Rubber Boots
Viking
The Viking Non-Safety Boots
Mfr # VW29-14
Zoro # G3868426
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Chevron
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW29-14
- Zoro # G3868426
- UPC # 060405807529
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 14, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Wash Hands Before Work Sign - Bilingual, NBA8P (NBA8P)
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, L, PR (2042-L (9))
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88422 (88422)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10901075)
- VIKING The Viking Non-Safety Boots (VW29-10)
- VIKING The Viking Non-Safety Boots (VW29-11)
- VIKING The Viking Non-Safety Boots (VW29-16)
- VIKING Size 13 Unisex Steel Rubber Boot, Orange/Black (VW64-1-13)
- VIKING Viking Marine Kadett Boot Blue (VW24-11)
- VIKING Size 13 Unisex Steel Rubber Boot, Black/Yellow (VW49-13)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 100)
- Viking Rubber Boots