Shop All Rubber Boots
Viking
The Viking Non-Safety Boots
Mfr # VW29-11
Zoro # G3868392
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Chevron
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW29-11
- Zoro # G3868392
- UPC # 060405807673
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 11 |
Height | 16" |
Footwear Width | D |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 11, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, This Is No-Accident, 24 x 48 In. (MBR414)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+HKS)
- REEBOK Work Shoes, 9, M, Navy, Alloy, Mens, PR (RB4043)
- IRONCAT Welding Gloves, Goatskin Palm, L, PR (86552/L)
- VIKING The Viking Non-Safety Boots (VW29-14)
- VIKING The Viking Non-Safety Boots (VW29-10)
- VIKING The Viking Non-Safety Boots (VW29-13)
- VIKING Size 6 Unisex Steel Rubber Boot, Orange/Black (VW64-1-6)
- VIKING Size 5 Unisex Steel Rubber Boot, Black/Yellow (VW49T-5)
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- Viking Foot Protection