Shop All Plain-Toe Work Boots and Shoes
Viking
The Viking Insulated Boot
Mfr # VW23
Zoro # G5138192
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Unisex
- Toe Type Plain
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VW23
- Zoro # G5138192
- UPC # 060405992928
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Footwear Size | 14 |
Description
Fishing, Food Processing and Agriculture Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 14, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NST (322-611)
- WEARWELL Interlocking Drainage Mat Kit, PVC, 3 ft 6 in Long x 27 in Wide, 5/8 in Thick (546)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3300)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-13)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-8)
- VIKING 8 Unisex Black (VW49T-8)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-10)
- VIKING 12 Unisex Black (VW49T-12)
- VIKING 13 Unisex Black (VW49T-13)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 11 (940-11M)
- Viking Plain-Toe Work Boots and Shoes