Shop All Plain-Toe Work Boots and Shoes
Viking
The Viking Insulated Boot
Mfr # VW23
Zoro # G5125967
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Unisex
- Toe Type Plain
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW23
- Zoro # G5125967
- UPC # 060405992881
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Footwear Size | 10 |
Description
Fishing, Food Processing and Agriculture Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 10, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Die Cut Letter Magnets, 3", White, PK108 (DCA-31)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (S3275S)
- ANSELL 12" Chemical Resistant Gloves, PVC, 9, 1 PR (04-644)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (ZRF2X5WT)
- VIKING The Viking Insulated Boot (VW23)
- VIKING The Viking Insulated Boot (VW23)
- VIKING The Viking Insulated Boot (VW23)
- VIKING 9 Unisex Black (VW49T-9)
- VIKING 11 Unisex Black (VW49T-11)
- VIKING 14 Unisex Black (VW49T-14)
- CAROLINA SHOE Work Boots, Mens, 11.5, E, Lace Up, 8inH, PR (CA9028)
- Viking Foot Protection