Shop All Plain-Toe Work Boots and Shoes
Viking
The Viking Insulated Boot
Mfr # VW23
Zoro # G5125915
product price: $160.99
/pr
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Unisex
- Toe Type Plain
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW23
- Zoro # G5125915
- UPC # 060405992904
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Description
Fishing, Food Processing and Agriculture Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 12, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Jacket w/Hood and Lanyard Access, Brown, EXCEL Flame Resistant(R) ComforTouch(R) Flame Resistant Duck, M (JLH4BD RG M)
- NMC Individual Character Stencil 12" Number Set, PMC12-E (PMC12-E)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (2077-XS (6))
- ZORO SELECT Snake Gaiters, Olive, Canvas, 1 Pair (2800DR)
- VIKING The Viking Insulated Boot (VW23)
- VIKING The Viking Insulated Boot (VW23)
- VIKING 7 Unisex Black (VW49T-7)
- VIKING 10 Unisex Black (VW49T-10)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-8)
- VIKING 13 Unisex Black (VW49T-13)
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, M, PR (7100-12M)
- Viking Plain-Toe Work Boots and Shoes