Shop All Plain-Toe Work Boots and Shoes
Viking
The Viking Insulated Boot
Mfr # VW23
Zoro # G5125906
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Unisex
- Toe Type Plain
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # VW23
- Zoro # G5125906
- UPC # 060405992874
- Country of Origin Malaysia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | D |
Boot Height | 16 in |
Height | 16" |
Description
Fishing, Food Processing and Agriculture Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Slip Resistant, Insulated Yes, Size 9, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY 5X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- HARRIS INDUSTRIES Secondary Label, 4 In. H, Vinyl, PK115 (01LB26519)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-RD-PK)
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- VIKING The Viking Insulated Boot (VW23)
- VIKING The Viking Insulated Boot (VW23)
- VIKING 10 Unisex Black (VW49T-10)
- VIKING 12 Unisex Black (VW49T-12)
- VIKING 13 Unisex Black (VW49T-13)
- VIKING 7 Unisex Black (VW49T-7)
- IRON AGE Work Boots, Comp, Brw, 11-1/2M, PR (IA0195)
- Viking Foot Protection