Shop All Work Jackets & Coats
Viking
Tempest Trizone Jacket, Navy Blue, S
Mfr # 858JN-S
Zoro # G7336222
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Polyester/PVC
- Closure Type Cuff With Hook-And-Loop, Zipper
- Fits Chest Size 34" to 36"
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 858JN-S
- Zoro # G7336222
- UPC # 00060405996841
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Color | Navy Blue |
Material | Polyester/PVC |
Closure Type | Cuff With Hook-And-Loop, Zipper |
Insulated | Yes |
Lining Material | Taffeta |
Water-Resistant | Yes |
Description
Tempest Trizone Jacket,Navy Blue,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal Red Steel Type I Safety Can Flammables (7110100)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB24)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (40046)
- VIKING Tempest II Jacket, Black/Red, L (838CR-L)
- VIKING Tempest II Jacket, Black/Red, XXL (838CR-XXL)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- VIKING Windigo Jacket, Waterproof, Black, L (910BK-L)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- LOGOBRANDERS Cotton Canvas Jacket, Road Rail Logo, 3XL (LB0094 3XLNVY RR)
- Viking Workwear