Shop All Work Jackets & Coats
Viking
Tempest Trizone Jacket, Navy Blue, L
Mfr # 858JN-L
Zoro # G7336128
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester/PVC
- Closure Type Cuff With Hook-And-Loop, Zipper
- Lining Material Taffeta
- Fits Chest Size 42" to 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 858JN-L
- Zoro # G7336128
- UPC # 00060405996865
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Navy Blue |
Material | Polyester/PVC |
Closure Type | Cuff With Hook-And-Loop, Zipper |
Lining Material | Taffeta |
Insulated | Yes |
Water-Resistant | Yes |
Description
Tempest Trizone Jacket,Navy Blue,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLD ARMOR E-Z House Wash 1 gal Liquid (FG503M)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- FLAME SHIELD 1 gal Red HDPE Gas Can Gasoline (1210)
- PUREFLO Headband (With Clips And Straps) (Includes Comfort Pads) (PF3000-03-058)
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- N-FERNO BY ERGODYNE 3XL Navy Insulated Freezer Jacket (6476)
- Viking Workwear