Shop All Work Jackets & Coats
Viking
Tempest Trizone Jacket, Navy Blue, 4XL
Mfr # 858JN-XXXXL
Zoro # G7336170
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Material Polyester/PVC
- Closure Type Cuff With Hook-And-Loop, Zipper
- Lining Material Taffeta
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 858JN-XXXXL
- Zoro # G7336170
- UPC # 00060405996902
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Details
Item | Jacket |
Color | Navy Blue |
Material | Polyester/PVC |
Closure Type | Cuff With Hook-And-Loop, Zipper |
Lining Material | Taffeta |
Insulated | Yes |
Water-Resistant | Yes |
Description
Tempest Trizone Jacket,Navy Blue,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- DECIBULLZ Custom Molded Earplugs Hi Vis Green, 31 NRR, Simple DIY Process, Remoldable If Needed (PLG1-GRN)
- CARHARTT Bib Overalls, 28" Waist Sz, 32" Inseam, Brn (102776-211-28x32)
- BANNER STAKES Mgnetic Belt Barrier, DoNotEnterArcFlash (MH5011)
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- VIKING Creekside Jacket Pacific, Blue, XL (866PB-XL)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- VIKING Tempest II Jacket, Black/Red, L (838CR-L)
- VIKING Windigo Jacket, Waterproof, Black, L (910BK-L)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Viking Workwear and Protective Clothing