Shop All Work Jackets & Coats
Viking
Tempest Trizone Jacket, Navy Blue, 3XL
Mfr # 858JN-XXXL
Zoro # G7336207
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Polyester/PVC
- Closure Type Cuff With Hook-And-Loop, Zipper
- Lining Material Taffeta
- Fits Chest Size 52" to 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 858JN-XXXL
- Zoro # G7336207
- UPC # 00060405996896
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Details
Item | Jacket |
Color | Navy Blue |
Material | Polyester/PVC |
Closure Type | Cuff With Hook-And-Loop, Zipper |
Lining Material | Taffeta |
Insulated | Yes |
Water-Resistant | Yes |
Description
Tempest Trizone Jacket,Navy Blue,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x32 (P874NV 34 32)
- CARHARTT 10-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 10.5W)
- DUPONT Coverall, 2XL, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWH2X00250B)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D15)
- VIKING Tempest II Jacket, Black/Red, XXL (838CR-XXL)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- VIKING Creekside Jacket Pacific, Blue, XL (866PB-XL)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- CONDOR Men's Brown Cotton Duck Jacket size XL (4KXF8)
- Viking Work Jackets & Coats