Shop All Work Jackets & Coats
Viking
Tempest Trizone Jacket, Black, XL
Mfr # 858JB-XL
Zoro # G7336091
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 46"
- Lining Material Taffeta
- Material Polyester/PVC
- Insulated Yes
- Size Xl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 858JB-XL
- Zoro # G7336091
- UPC # 00060405996513
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 46" |
Size | Xl |
Details
Color | Black |
Lining Material | Taffeta |
Material | Polyester/PVC |
Item | Jacket |
Insulated | Yes |
Closure Type | Cuff With Hook-And-Loop, Zipper |
Water-Resistant | Yes |
Description
Tempest Trizone Jacket,Black,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-SM)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, XL, 10" L, PR (SKC2SN-05-XL)
- TAPCO Down Diagonl Lft Arrw Sign, 24" W x 12" H, 373-05060 (373-05060)
- HARDLINE PRODUCTS Number 1 Decal, 3" Black Vinyl, PK10 (3SCBP1)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- VIKING Tempest II Jacket, Black/Royal, Blue, XL (838CB-XL)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- VIKING Jacket, Insulated, Black, 5XL (850BK-XXXXXL)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- CARHARTT Blue Cotton Duck Jacket size L Tall (J140-DNY LRG TLL)
- Viking Workwear and Protective Clothing