Shop All Rain Pants
Viking
Tempest Pant, Full Zip, Black, 4XL
Mfr # 838PZ-XXXXL
Zoro # G7335680
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/PVC Construction
- Seam Style Double Sewn, Heat Sealed, Taped
- Waist Closure Elastic Waist with Hook-and-Loop Fasteners
- Ankle Type Adjustable Boot Cuffs and Boot Zippers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 838PZ-XXXXL
- Zoro # G7335680
- UPC # 00060405809981
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 4XL |
Details
Item | Rain Pants |
Color | Black |
Material | Polyester/PVC Construction |
Seam Style | Double Sewn, Heat Sealed, Taped |
Waist Closure | Elastic Waist with Hook-and-Loop Fasteners |
Ankle Type | Adjustable Boot Cuffs and Boot Zippers |
Fly Closure Type | Zippered Fly |
Description
Tempest Pant,Full Zip,Black,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Visor, Polycarb, Clear, 9-1/2x17 In (10115863)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (19436)
- PROFLEX BY ERGODYNE Textured Cap-H And LWhite Cap, PR (315HL)
- SUPER ANCHOR SAFETY 6' Flex Lanyard + 2 Snaphooks (6501)
- VIKING Tempest Pant, Full Zip, Black, M (838PZ-M)
- VIKING Tempest Pant, Full Zip, Black, S (838PZ-S)
- VIKING Tempest Pant, Full Zip, Black, L (838PZ-L)
- VIKING Open Road Safety Pant Green (D6323PG-XXL)
- VIKING Creekside II Pants Black (868PZ-L)
- VIKING Windigo Ladies Pant, Black, M (920P-M)
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- Viking Rain Pants