Shop All Work Jackets & Coats
Viking
Tempest II Jacket, Blk/Charcoal Gray, XXL
Mfr # 838GC-XXL
Zoro # G7335601
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Waterproof
- Lining Material Mesh
- Size 2XL
- Style Waterproof
- Fits Chest Size 48" to 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 838GC-XXL
- Zoro # G7335601
- UPC # 00060405998340
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Type | Waterproof |
Lining Material | Mesh |
Style | Waterproof |
Item | Jacket |
Color | Black/Charcoal |
Material | Polyester/PVC |
Closure Type | hook-and-loop, zipper |
Water-Resistant | Yes |
Description
Tempest II Jacket,Blk/Charcoal Gray,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BW TECHNOLOGIES Test Cap, Includes 1 ft. Hose, 1/8" dia. (BWC4-TC)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-11)
- BRADY Label, 1 in W, Light Gray (M6-20-486)
- VIKING Tempest II Jacket, Black/Red, XXL (838CR-XXL)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- VIKING Creekside Jacket Pacific, Blue, XL (866PB-XL)
- VIKING Tempest II Jacket, Black/Royal, Blue, S (838CB-S)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- REFRIGIWEAR Medium Vest Iron-Tuff Navy (0399RNAVMED)
- Viking Workwear