Shop All Work Jackets & Coats
Viking
Tempest II Jacket, Black/Royal, Blue, XS
Mfr # 838CB-XS
Zoro # G7335312
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Black/Royal Blue
- Material Polyester/PVC
- Closure Type hook-and-loop, zipper
- Type Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 838CB-XS
- Zoro # G7335312
- UPC # 00060405808816
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XS |
Details
Item | Jacket |
Color | Black/Royal Blue |
Material | Polyester/PVC |
Closure Type | hook-and-loop, zipper |
Type | Waterproof |
Style | Waterproof |
Lining Material | Mesh |
Water-Resistant | Yes |
Description
Tempest II Jacket,Black/Royal,Blue,XS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Confined Space System, 31 lb Weight (MME-GKX1-02/50FT)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2209)
- HEXARMOR Safety Gloves, PR (7061-XXL (11))
- JJ KELLER Handbook, DOT Hazmat Requirements, English (57333)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- VIKING Tempest II Jacket, Black/Royal, Blue, S (838CB-S)
- VIKING Tempest II Jacket, Blk/Charcoal Gray, XXL (838GC-XXL)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Tempest II Jacket, Black/Red, XXL (838CR-XXL)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- VF WORKWEAR Shop Coat, No Insulation, Navy, L (KT30NV RG 44)
- Viking Work Jackets & Coats