Shop All Work Jackets & Coats
Viking
Tempest II Jacket, Black/Royal, Blue, S
Mfr # 838CB-S
Zoro # G7335279
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Polyester/PVC
- Closure Type hook-and-loop, zipper
- Fits Chest Size 34" to 36"
- Style Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 838CB-S
- Zoro # G7335279
- UPC # 00060405808823
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Color | Black/Royal Blue |
Material | Polyester/PVC |
Closure Type | hook-and-loop, zipper |
Style | Waterproof |
Lining Material | Mesh |
Type | Waterproof |
Water-Resistant | Yes |
Description
Tempest II Jacket,Black/Royal,Blue,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Bench Can, 1 Gal., Steel, Yellow (10385)
- SMITH & WESSON Safety Glasses, Indoor/Outdoor Uncoated (21298)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow (XVBL8B8)
- AMERIC Disp Ventilation Duct, 12in x 500ft, Poly (AM-DDISP500)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- VIKING Tempest Trizone Jacket, Black, M (858JB-M)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- VIKING Jacket, Insulated, Black, 5XL (850BK-XXXXXL)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XLT (J140-BLK XXL TLL)
- Viking Work Jackets & Coats