Shop All Work Jackets & Coats
Viking
Tempest II Jacket, Black/Red, XXL
Mfr # 838CR-XXL
Zoro # G7335498
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester/PVC
- Closure Type hook-and-loop, zipper
- Type Waterproof
- Lining Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 838CR-XXL
- Zoro # G7335498
- UPC # 00060405808960
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Color | Black/Red |
Material | Polyester/PVC |
Closure Type | hook-and-loop, zipper |
Type | Waterproof |
Lining Material | Mesh |
Style | Waterproof |
Water-Resistant | Yes |
Description
Tempest II Jacket,Black/Red,XXL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110844)
- BRADY Pipe Marker, Chilled Water Return, Green (7046-1)
- KINCO Kinco Enhanced Visibiliy Pigskin Leather Gloves with Hi-Vis Mesh Back (908-M)
- ZORO SELECT Barricade Tape, Red, Danger, 300ft. (36UV38)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- VIKING Tempest Trizone Jacket, Navy Blue, L (858JN-L)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- VIKING Windigo Jacket, Black, XXL (910BK-XXL)
- VIKING Tempest II Jacket, Black/Navy, XL (838CN-XL)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- Viking Workwear