Shop All Work Jackets & Coats
Viking
Tempest II Jacket, Black/Red, 3XL
Mfr # 838CR-XXXL
Zoro # G7335489
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Polyester/PVC
- Closure Type hook-and-loop, zipper
- Lining Material Mesh
- Fits Chest Size 52" to 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 838CR-XXXL
- Zoro # G7335489
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Details
Item | Jacket |
Color | Black/Red |
Material | Polyester/PVC |
Closure Type | hook-and-loop, zipper |
Lining Material | Mesh |
Type | Waterproof |
Style | Waterproof |
Water-Resistant | Yes |
Description
Tempest II Jacket,Black/Red,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Safety Cuff, XL, PR (5AJ39)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1454-RD_10X7 (U5-1454-RD_10X7)
- NMC Fdc Sign, 14x10,040 Alum (M488AB)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- VIKING Tempest II Jacket, Blk/Charcoal Gray, XXL (838GC-XXL)
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- VIKING Jacket, Moss Green, PVC Lite, S (3125J-S)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- Viking Work Jackets & Coats