Shop All Work Jackets & Coats
Viking
Tempest II Jacket, Black/Navy, L
Mfr # 838CN-L
Zoro # G7335373
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Material Polyester/PVC
- Closure Type hook-and-loop, zipper
- Style Waterproof
- Type Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 838CN-L
- Zoro # G7335373
- UPC # 00060405809042
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Black/Navy |
Material | Polyester/PVC |
Closure Type | hook-and-loop, zipper |
Style | Waterproof |
Type | Waterproof |
Lining Material | Mesh |
Water-Resistant | Yes |
Description
Tempest II Jacket,Black/Navy,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Thermal Transfer Labels, 3" x 2", White, 6/Case (THL104)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Diesel Fill Point, Portrait (OS-DS-D-710-V-2258)
- KIDDE Basic Dc Co Alarm (21025778)
- DEALMED Bib 13½" X 18" Ttp 2-Ply White, 125/Pk, 500/Cs, 500PK (782080)
- VIKING Tempest II Jacket, Black/Red, L (838CR-L)
- VIKING Tempest II Jacket, Black/Royal, Blue, S (838CB-S)
- VIKING Windigo Ladies Jacket, Black, M (920BK-M)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, COYOTE BROWN, L (602-498-L)
- Viking Workwear and Protective Clothing