Shop All Work Jackets & Coats
Viking
Tempest II Jacket, Black/Charcoal Gray, XL
Mfr # 838GC-XL
Zoro # G7335540
original price:
$123.60
17% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Polyester/PVC
- Closure Type hook-and-loop, zipper
- Style Waterproof
- Fits Chest Size 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 838GC-XL
- Zoro # G7335540
- UPC # 00060405998333
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" |
Details
Item | Jacket |
Color | Black/Charcoal |
Material | Polyester/PVC |
Closure Type | hook-and-loop, zipper |
Style | Waterproof |
Lining Material | Mesh |
Type | Waterproof |
Water-Resistant | Yes |
Description
Tempest II Jacket,Black/Charcoal Gray,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (KKC2PU-02-S)
- MOLDEX P95 Disposable Respirator, M/L, White, PK8 (4300P95)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Blue, 120VAC (XVBL8G6)
- DELTA PLUS Safety Reading Glasses, Scratch-Resistant, Black Half-Frame, Clear Lens, +2.0 Diopter (RX500C - 2.0)
- VIKING Tempest II Jacket, Black/Royal, Blue, XL (838CB-XL)
- VIKING Tempest II Jacket, Black/Navy, XL (838CN-XL)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- VIKING Jacket, Insulated, Black, L (850BK-L)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- Viking Work Jackets & Coats