Shop All Rain Jackets
Viking
Tempest Classic Jacket, L
Mfr # 838BK-L
Zoro # G7335227
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material Polyester/PVC
- Style Waterproof
- Fits Chest Size 42" to 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 838BK-L
- Zoro # G7335227
- UPC # 00772438118434
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PVC |
Style | Waterproof |
Type | Waterproof |
Lining Material | Mesh |
Closure Type | hook-and-loop, zipper |
Water-Resistant | Yes |
Description
Tempest Classic Jacket,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX AirWave N95 Particulate Respirator with SmartStrap® (4600)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3762)
- STEINER Heat-Resistant Sleeve w/Thumbhole, Black (1364KT-18)
- PIP Top Grain Goatskin Protector, Size 9, PR (148-5000/9)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-M)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-L)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XL)
- VIKING Torrent Lined Jacket, Black, S (828BK-S)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-L)
- TINGLEY Eagle Rain Jacket, Yellow, S (J21207)
- Viking Rain Jackets