Shop All Traffic Safety Vests and Apparel
Viking
Surveyor Vest, Red, 3XL, 29-3/4"L, Class 2
Mfr # 6165R-XXXL
Zoro # G7320761
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class Not Rated
- Material Polyester
- Back Stripe Pattern X
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6165R-XXXL
- Zoro # G7320761
- UPC # 060405999798
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 55 in to 140 in |
Length | 27 in |
Maximum Chest Size | 55 in |
Minimum Chest Size | 55 in |
Reflective Stripe Width | 2 in |
Description
Surveyor Safety Vest, ANSI Class 1, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 55 in to 140 in, Gender Men's, Stripe Color Silver/Hi-Visibility Green, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver/Hi-Visibility Green, Back Stripe Pattern X, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 7, Number of Pockets with Closure 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOCO Neck Gaiter Minn Vikings (194751392443)
- PORTWEST Double-Dipped Latex Gauntlet, XL (A801)
- BRADY Eye Wash/Safety Shower Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (132217)
- NMC Texas Open Carry Handgun Prohibited Sign (M461R)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- VIKING Flame Resist Vest, Class 2, 2XL/3XL, Orange (6136FR-2XL/3XL)
- VIKING Flame Resist Vest, Class 2, S/M, Orange (6136FR-S/M)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- VIKING High Visibility Vest, Class 3, L, Green (U6155G-L)
- VIKING Safety Vest, Mesh, Green, S/M (U6125G-S/M)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1602-5XL)
- Viking High Visibility Clothing