Shop All Traffic Safety Vests and Apparel
Viking
Surveyor Vest, Mens, ANSI CLASS 2, Org, 2XL
Mfr # 6165O-XXL
Zoro # G7581207
original price:
$45.99
22% off
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI CLASS 2 LEVEL 2
- Back Stripe Pattern X
- ATPV Rating Not Rated
- Gender Men's
- Features 15D Polyester, (8) Hook-and-Loop Pockets, 2" Vi-Brance(R) Reflective Tape, Large Zippered Pocket Across Entire Back Area Behind Vest, Safety D-Ring Slot Access On Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 6165O-XXL
- Zoro # G7581207
- UPC # 604059953326
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 51" |
Size | 2XL |
Length | 28 in |
Details
Standards | ANSI CLASS 2 LEVEL 2 |
Back Stripe Pattern | X |
ATPV Rating | Not Rated |
Gender | Men's |
Item | Surveyor Vest |
Features | 15D Polyester, (8) Hook-and-Loop Pockets, 2" Vi-Brance(R) Reflective Tape, Large Zippered Pocket Across Entire Back Area Behind Vest, Safety D-Ring Slot Access On Back |
ANSI Class | 2 |
Vest Stripe Color Family | Silver |
Number of Pockets with Closure | 8 |
Stripe Color | Silver |
Hazard Risk Category (HRC) | 0 |
Material | Polyester |
Closure Type | Snaps |
Color | Orange/Red |
Number of Outside Pockets | 9 |
Reflective Stripe Color | Silver |
Number of Inside Pockets | 3 |
Description
Surveyor Vest, ANSI Class 2, Vest Size 51 In., Traffic Safety Vest Color Orange/Red, Fits Chest Size 51 In., Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (N863)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- WELLS LAMONT Mechanics Gloves, M, Black, Stretch Spandex (7700M)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 2-1/2 In (357-2522561)
- VIKING Flame Resist Vest, Class 2, 2XL/3XL, Orange (6136FR-2XL/3XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 5XL (U6112G-5XL)
- VIKING High Visibility Vest, Class 3, L, Green (U6155G-L)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, M (U6112G-M)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- CONDOR High Visibility Vest, Orange/Red, XL (53YN88)
- Viking High Visibility Clothing