Shop All Traffic Safety Vests and Apparel
Viking
Surveyor Vest, Mens, ANSI CLASS 2, Orange, S
Mfr # 6165O-S
Zoro # G7320673
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern X
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6165O-S
- Zoro # G7320673
- UPC # 604059952954
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Fits Chest Size | 37 in |
Length | 30 in |
Minimum Chest Size | 37 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 37 in |
Description
Surveyor Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 37 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 30 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X6BWH)
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JVK3)
- CONDOR Collared Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C530)
- ALTOR SAFETY Adult Respirator, Molded Nose Clip, PK20 (62280)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Org, 3XL (6165O-XXXL)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, XL (U6112G-XL)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, S (U6112G-S)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, M (U6112G-M)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, MD (61910)
- Viking Workwear and Protective Clothing