Shop All Traffic Safety Vests and Apparel
Viking
Surveyor Vest, Mens, ANSI CLASS 2, Green, M
Mfr # 6165G-M
Zoro # G7320658
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features (8) Hook-and-Loop Pockets, 15D Polyester , 2 in Vi-Brance(R) Reflective Tape, Large Zippered Pocket Across Entire Back Area Behind Vest, Safety D-Ring Slot Access On Back
- Hazard Risk Category (HRC) 0
- Vest Stripe Color Family Silver
- Stripe Color Silver
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 6165G-M
- Zoro # G7320658
- UPC # 604059952268
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 40 in |
Size | M |
Length | 30 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 40 in |
Description
Surveyor Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 30 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0406-RA_14x10 (LCU3-0406-RA_14x10)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (380M-07)
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- VIKING Safety Vest, Mesh, Orange, 2XL/3XL (U6125O-2XL/3XL)
- VIKING Flame Resist Vest, Class 2, S/M, Orange (6136FR-S/M)
- VIKING Safety Vest, Mesh, Green, S/M (U6125G-S/M)
- VIKING High Visibility Vest, Class 3, 3XL, Green (U6155G-3XL)
- VIKING Flame Resist Vest, Class 2, 2XL/3XL, Orange (6136FR-2XL/3XL)
- RADIANS 3XL High Visibility Vest, Silver (SV4GM3X)
- Viking Workwear and Protective Clothing