Shop All Straight Flute Taps
Viking
Straight Flute Tap, 9/32", 4 Flutes
Mfr # 87850
Zoro # G4566485
product price: $34.99
/pk 12, $2.92/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 9/32"
- Number of Flutes 4
- Shank Dia. 0.28125
- Tap Material Hi-Molybdenum
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 87850
- Zoro # G4566485
- UPC # 50728878504
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 9/32" |
Shank Dia. | 0.28125 |
Tap Dimension Type | Imperial |
Overall Length | 2.6875 |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Material | Hi-Molybdenum |
Tap Style | Straight Flute |
Tap Finish | Bright |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 35 ft Tape Measure, 1 in Blade (33-835)
- MAYHEW PRO General Purpose Slotted Screwdriver 1/2 in Square (36019)
- CENTURY DRILL & TOOL Bolt Cutters 24" Type Of Cut Center (72742)
- ZORO SELECT Annular ter, M2 HSS, 1 1/16 Dia, 2 D (4THE3)
- VIKING Straight Flute Tap, 7/32", 4 Flutes (87810)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING Straight Flute Tap, 1/2", 4 Flutes (87990)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- Viking Taps