Shop All Straight Flute Taps
Viking
Straight Flute Tap, 7/32", 4 Flutes
Mfr # 87810
Zoro # G4566214
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/32"
- Number of Flutes 4
- Tap Style Straight Flute
- Overall Length 2.375
- Shank Dia. 0.21875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 87810
- Zoro # G4566214
- UPC # 50728878108
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 7/32" |
Overall Length | 2.375 |
Shank Dia. | 0.21875 |
Tap Dimension Type | Imperial |
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Tap Finish | Bright |
Tap Material | Hi-Molybdenum |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 11 Pieces, 6 Pts (371)
- WESTWARD Wrench, Combination, SAE, 8-7/8" L. (54PN30)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- WILLIAMS Williams Ratchet Wrench Set, Stubby, 8 pcs. (WS-1168RCS)
- VIKING Straight Flute Tap, 17/64", 4 Flutes (87840)
- VIKING 13/16" Type 52-UB Hex Nut Magnum Bridge Reamer (20530)
- VIKING 7/16"-20 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60902)
- VIKING 1/2"-13 Type 25-UB Straight Flute Bottom Magnum Tap, PK3 (60912)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- OSG Straight Flute Hand Tap, 3/4"-20, Bottoming, 6 Flutes, UNEF (1681800)
- YMW TAPS Hand Tap, HSS, TICN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEBA-TICN)
- Viking Straight Flute Taps